Shop All Socket Sets
Gearwrench
3/8" Drive Mechanics Tool Set SAE 30 Pieces 1/4" to 1" , Chorme
Mfr # 80568
Zoro # G0588038
original price:
$92.35
6% off
new price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Impact Rated No
- Number of Points 12
- Measurement Type SAE
- Socket Depth Standard/Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80568
- Zoro # G0588038
- UPC # 099575805684
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Socket Depth | Standard/Deep |
Drive Size | 3/8" |
Sizes Included | 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Overall Length | Various |
Socket Size Range | 1/4" to 1" |
Details
SAE or Metric | SAE |
Impact Rated | No |
Item | Mechanics Tool Set |
Number of Points | 12 |
Measurement Type | SAE |
Sockets Included | Yes |
Std. Socket Point Styles Included | 12 |
Features | Includes Storage Case; Full Polish Chrome Sockets With Large Hard Stamp Size Markings; 84 Tooth Full Polish Chrome Thin Profile Ratchet; Knurled Full Polish Chrome Extensions; Sockets Feature Off-Corner Loading Design to Reduce Fastener RoundingIncludes Storage Case; Full Polish Chrome Sockets With Large Hard Stamp Size Markings; 84 Tooth Full Polish Chrome Thin Profile Ratchet; Knurled Full Polish Chrome Extensions; Sockets Feature Off-Corner Loading Design to Reduce Fastener Rounding |
Meets/Exceeds | ASME B107.1, B1007.10 |
Deep Socket Point Styles Included | 12 |
Ratchets Included | Teardrop Ratchet |
Standards | ASME B107.1, B1007.10 |
Number of Pieces | 30 |
Tether Capable | Tether Capable |
Finish | Chorme |
Tether Style | Tether Capable |
Product Type | Set Skt Std/Dp Sae 3/8Dr 12Pt |
Description
Set Skt Std/Dp Sae 3/8Dr 12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Tungsten Carbide Tipped, 3/4In (600002CF)
- MITUTOYO Radius Gage Set, 34 Pairs, 1-7mm (186-105)
- MILWAUKEE TOOL Customizable Foam Insert for PACKOUT Drawer Tool Boxes (48-22-8452)
- WESTWARD Wire Fish Stick Set, 24 ft, 7 Pc (21CJ18)
- GEARWRENCH 104 Pc. 3/8” Drive Master Metric Socket Set in Foam Storage Tray (GWMSSKT38MM)
- GEARWRENCH 24 Piece 3/8" Drive 6 & 12 Point Standard & Deep Metric Mechanics Tool Set (80559)
- GEARWRENCH 1/4" Drive Mechanics Tool Set SAE/Metric 51 Pieces 3/16" to 9/16", 4mm to 15mm , Chorme (80301)
- GEARWRENCH 23 Piece 1/2" Drive 6 Point Standard & Deep SAE Mechanics Tool Set (80707)
- GEARWRENCH 68 Piece 1/4” Dr Master SAE Socket Set in Foam Storage Tray (GWMSSKT14SAE)
- GEARWRENCH 85 Piece 3/8” Drive Master SAE Socket Set in Foam Storage Tray (GWMSSKT38SAE)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1213D)
- Gearwrench Sockets & Ratchets