Shop All Socket Extensions
Gearwrench
3/8" Drive Male Extension Adapter
Mfr # 82803D
Zoro # G0425437
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Features Extension Adapters Provide Access in Tight Confined Areas
- Number of Pieces 1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82803D
- Zoro # G0425437
- UPC # 099575828034
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Features | Extension Adapters Provide Access in Tight Confined Areas |
Number of Pieces | 1 |
Item | Extension Adapter |
System of Measurement | Inch |
For Use With | Pass Thru Ratchets |
Description
Adapter,male Extension,3/8 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 7 9/16 in Long, 1 1/4 in Short (19320)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1/2"-13 (T/A54727)
- BON TOOL Bon 14-109 Plank Ti, 12", (100 /Pkg) (14-109)
- WIHA Insulated Phillips Screwdriver #1 Round (32108)
- GEARWRENCH 4 Piece 1/4" Drive Wobble Extension Set 2", 4", 6" & 14" (81004D)
- GEARWRENCH 1/2" Drive Extendable Flex Handle/Breaker Bar 18" - 24" (87852)
- GEARWRENCH 1/4" Drive Extension 14" (81118)
- GEARWRENCH 6 Piece 1/4" Drive Deep External Torx® Socket Set (80322)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 15mm (84495)
- GEARWRENCH 1/2" Drive Extension 5" (81341)
- BOSCH 12 Straight Extension (DSBE1012)
- Gearwrench Sockets & Ratchets