Shop All Bit Sockets
Gearwrench
3/8" Drive Long Triple Square Bit Metric Socket 8mm
Mfr # 80450
Zoro # G0449961
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Triple Square Bit
- Number of Points 12
- Finish Chrome plated
- Overall Length 3.66"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80450
- Zoro # G0449961
- UPC # 099575804502
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 3.66" |
Size | 8mm |
Details
Socket Type | Triple Square Bit |
Number of Points | 12 |
Finish | Chrome plated |
Item | Triple Square Bit Socket |
Category Type | Socket Bits |
SAE or Metric | Metric |
Tether Ready | No |
Product Type | Triple Square Bit Socket,8mm |
Description
Triple Square Bit Socket,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO WR COMB 1-3/8 12PT (PO1244)
- DREMEL High Speed Cutter, 3/32in dia, 1-1/2in L (9902)
- FEIN Nibbler, 1,500 spm, 2.9A, 1 1/4" Cut Radius (BLK 1.6E)
- VERMONT AMERICAN CT 45 Deg Chamfer 1/2BB 2F 1/4S (23155)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit SAE Socket 5/32" (82523)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit Metric Socket 6mm (80444)
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 17mm (82584)
- GEARWRENCH 3/8" Drive Long Length Hex Bit SAE Socket 1/4" (82534)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 5mm (80165)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 8mm (80659)
- URREA 1/4"drive, 5mm hex bit socket. (47705M)
- Gearwrench Sockets & Ratchets