Shop All Bit Sockets
Gearwrench
3/8" Drive Long Ball End Hex Bit SAE Socket 7/32"
Mfr # 80437
Zoro # G0432918
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Long Ball End Hex Bit
- Number of Points 6
- Finish Full Polished Chrome
- Overall Length 5.984"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80437
- Zoro # G0432918
- UPC # 099575804373
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 5.984" |
Size | 7/32" |
Details
Socket Type | Long Ball End Hex Bit |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Hex Bit Socket |
Impact Rated | No |
SAE or Metric | SAE |
Category Type | Socket Bits |
Product Type | Drive Long Ball Hex Bit Socket,3/8in |
Description
Drive Long Ball Hex Bit Socket,3/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Lazer Spade Bit, 5/8 x 6 in. (36440)
- GF GAGE Thread Plug Gage, 0.5000" dia., L-1 Class (P050014NSE)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 13/32x13/16", Shank Dia.: 1/2" (B-1613)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 21"L, Spline (HC4091)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 3/16" (80417)
- GEARWRENCH 1/2" Drive Hex Bit SAE Socket 5/16" (80651)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit SAE Socket 5/32" (82523)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit Metric Socket 6mm (80444)
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 1/4" (80160)
- GEARWRENCH 1/2" Drive Hex Bit SAE Socket 1/2" (80654)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 5/16 in Tip, 7 1/16 in L (45940)
- Gearwrench Sockets & Ratchets