Shop All Bit Sockets
Gearwrench
3/8" Drive Hex Bit SAE Socket 7/32"
Mfr # 80418
Zoro # G3543690
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- Number of Points 6
- Finish Full Polished Chrome
- Overall Length 1.653"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80418
- Zoro # G3543690
- UPC # 099575804182
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.653" |
Size | 7/32" |
Details
Socket Type | Hex Bit |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Hex Bit Socket |
Category Type | Socket Bits |
SAE or Metric | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Skt Hex Bit 3/8Dr 7/32 |
Description
Skt Hex Bit 3/8Dr 7/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Chucking Reamer, 0.0000 In., 6 Flute, HSS (451-0)
- MORSE 1" Bi-Metal Hole Saw (MHSA16C)
- YG-1 TOOL CO Titanox-Power 5 Flute Corner Radius End Mill (UGMG34915)
- KLEIN TOOLS Adjustable Wrench Extra Capacity, 10-Inch (D507-10)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit Metric Socket 4mm (80442)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T55 (80455)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 5mm (80426)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 2.5mm (80162)
- GEARWRENCH 3/8" Drive Long Length Hex Bit SAE Socket 5/16" (82535)
- GEARWRENCH 3/8" Drive Tamper-Proof Torx® Bit Socket T45 (80457)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 5 33/64 in L (05003852001)
- Gearwrench Sockets & Ratchets