Shop All Bit Sockets
Gearwrench
3/8" Drive Hex Bit SAE Socket 3/8"
Mfr # 80421
Zoro # G3543605
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.85"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80421
- Zoro # G3543605
- UPC # 99575804212
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.85" |
Size | 3/8" |
Details
Socket Type | Hex Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | Full Polished Chrome |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Category Type | Socket Bits |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Skt Hex Bit 3/8Dr 3/8 |
Description
Skt Hex Bit 3/8Dr 3/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug, 4 (14023)
- VAUGHAN Claw Hammer, Ripping Hammer, Steel (R606M)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 12in x 24in Black Top / Red Bottom (TSF-1224-BLKRD)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 5/16" (80420)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 5mm (80426)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 17mm (80663)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit Metric Socket 6mm (82541)
- GEARWRENCH 1/4" Drive Torx® Bit Socket T8 (80171)
- GEARWRENCH 1/2" Drive Hex Bit SAE Socket 5/16" (80651)
- TENG TOOLS 3/8INCHDR.HEX.SKT.BIT.METRIC (M381508-C)
- Gearwrench Sockets & Ratchets