Shop All Bit Sockets
Gearwrench
3/8" Drive Hex Bit SAE Socket 1/8"
Mfr # 80414
Zoro # G3543867
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- Number of Points 6
- Finish Full Polished Chrome
- Overall Length 1.653"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80414
- Zoro # G3543867
- UPC # 99575804144
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.653" |
Size | 1/8" |
Details
Socket Type | Hex Bit |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Hex Bit Socket |
SAE or Metric | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Category Type | Socket Bits |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Skt Hex Bit 3/8Dr 1/8 |
Description
Skt Hex Bit 3/8Dr 1/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3.5 lb Magnetic Pick Up Tool (2375)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 25/64 Diameter, 3PK (22783)
- GEARWRENCH 12mm 12 Point Long Pattern Combination Wrench (81669)
- EAGLE TAPTEK CUTTING TOOLS 4in TPI 40 BOTTOM HAND TAP (HT-440-B-I)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 1/4" (80419)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 3/16" (80417)
- GEARWRENCH 3/8" Drive Phillips® Bit Socket #2 (80468)
- GEARWRENCH 1/4" Drive Torx® Bit Socket T20 (80174)
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 6mm (82579)
- GEARWRENCH 3/8" Drive Long Torx® Bit Socket T50 (82519)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T8 Tip, 1 3/8 in L (20WZ92)
- Gearwrench Bit Sockets