Shop All Bit Sockets
Gearwrench
3/8" Drive Hex Bit Metric Socket 6mm
Mfr # 80427
Zoro # G0432489
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.653"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80427
- Zoro # G0432489
- UPC # 099575804274
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.653" |
Size | 6mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Socket Bit |
Finish | Full Polished Chrome |
Impact Rated | No |
Category Type | Socket Bits |
Product Type | Drive Hex Bit Socket,3/8in,6mm |
Description
Drive Hex Bit Socket,3/8in,6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1/2" Drive 40 Geared Teeth Mechanic's Tools, 15" L (8840L)
- GEARWRENCH 14mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86114)
- PFERD Universal Edge Sharpener - (13025)
- DYNAMIC Tools 2lb Dead Blow Hammer, Fiberglass Handle (D041067)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T15 (80534)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 5mm (80426)
- GEARWRENCH 3/8" Drive Long Length Hex Bit Metric Socket 6mm (82549)
- GEARWRENCH 3/8" Drive Ball End Hex Bit Metric Socket 8mm (82504)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 1/8" (80414)
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 1/8" (80155)
- KO-KEN Extension Universal Bit Socket 10mm Hex 150mm 3/8 Sq. Drive (13147M.150-10)
- Gearwrench Bit Sockets