Shop All Bit Sockets
Gearwrench
3/8" Drive Hex Bit Metric Socket 5mm
Mfr # 80426
Zoro # G0432470
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/8"
- Socket Type Hex Bit
- Measurement Type Metric
- Number of Points 6
- Finish Full Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80426
- Zoro # G0432470
- UPC # 099575804267
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.653" |
Size | 5mm |
Socket Depth | Standard |
Length | 0.984" |
Details
Socket Type | Hex Bit |
Measurement Type | Metric |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket Bit |
Sockets Included | No |
Number of Pieces | 1 |
Drive Type | Hex |
Features | Heat Treated Socket Bases for Durability and Serviceability; Professional, Full Polish ChromeHeat Treated Socket Bases for Durability and Serviceability; Professional, Full Polish Chrome |
Impact Rated | No |
Ratchets Included | None |
Tether Capable | Not Tether Capable |
Category Type | Socket Bits |
SAE or Metric | Metric |
System of Measurement | Metric |
Product Type | Drive Hex Bit Socket,3/8in,5mm |
Description
Drive Hex Bit Socket,3/8in,5mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Crimping Tool Die (15530SS)
- MILWAUKEE TOOL 5 PC General Purpose Utility Blades (48-22-1905)
- URREA 3/8" Drive 72 Geared Teeth Pear Hand Ratchet (5249G)
- PELICAN Black Protective Case, 16.44" L x 13" W x 6.82" D (1450NF)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 3/16" (80417)
- GEARWRENCH 1/2" Drive Mid Length Hex Bit SAE Socket 5/8" (82561)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 3mm (80163)
- GEARWRENCH 1/2" Drive Long Length Hex Bit SAE Socket 5/8" (82569)
- GEARWRENCH 1/2" Drive Mid Length Hex Bit Metric Socket 14mm (82575)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit SAE Socket 9/64" (82522)
- KO-KEN Bit Socket 19mm Hex 98mm 1 Sq. Drive (18107.22-19)
- Gearwrench Bit Sockets