Shop All Bit Sockets
Gearwrench
3/8" Drive Hex Bit Metric Socket 2.5mm
Mfr # 80423
Zoro # G0432419
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- Number of Points 6
- Finish Full Polished Chrome
- Overall Length 1.653"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80423
- Zoro # G0432419
- UPC # 99575804236
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.653" |
Size | 2.5mm |
Details
Socket Type | Hex Bit |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket Bit |
SAE or Metric | Metric |
Category Type | Socket Bits |
Impact Rated | No |
Product Type | Drive Hex Bit Socket,3/8in,2.5mm |
Description
Drive Hex Bit Socket,3/8in,2.5mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SPEAR T-HING 14"" BLK 2PK (N109-014)
- LYNDEX-NIKKEN Collet, 16C, 29/32in (160-058)
- SUNEX Vacuum Rivet Gun, Heavy Duty, 1/4" (SX1819TV)
- PROTO 1/2 in Drive Hex Socket Bit SAE 9/16 in Tip, 3 5/8 in L (J54419/16)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 3mm (80424)
- GEARWRENCH 3/8" Drive Long Torx® Bit Socket T40 (82517)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 12mm (80661)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 5/16" (80420)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 8mm (80429)
- GEARWRENCH 1/4" Drive Long Torx® Bit Socket T25 (82514)
- GEARWRENCH 1/2" Drive Long Length Hex Bit SAE Socket 5/8" (82569)
- Gearwrench Bit Sockets