Shop All Impact Bit Sockets
Gearwrench
3/8" Drive Hex Bit Impact SAE Socket 3/8"
Mfr # 84401
Zoro # G0432726
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84401
- Zoro # G0432726
- UPC # 099575844010
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.36" |
Size | 3/8" |
Details
Socket Type | Hex Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Impact Rated | No |
Category Type | Hex Socket |
Product Type | Drive Impact Hex Socket, 3/8in, 3/8in |
Description
Drive Impact Hex Socket, 3/8in, 3/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder (48-32-4305)
- CAPRI TOOLS 3/8 in Drive 7/32 in Hex Bit Socket (3-0553)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001000X)
- BONDHUS Screwdriver Set, Ball End, 7 pcs (10687)
- GEARWRENCH 1/2" Drive Hex Bit Impact SAE Socket 1/2" (84636)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 12mm (84395)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 4mm (84389)
- GEARWRENCH 1/2" Drive Hex Bit Impact SAE Socket 5/8" (84638)
- GEARWRENCH 1/2" Drive Hex Bit Impact Metric Socket 12mm (84629)
- GEARWRENCH 3/8" Drive Hex Bit Impact SAE Socket 3/16" (84397)
- WESTWARD 3/8 in Drive Impact Socket Bit 4 mm, Metric (4LZC6)
- Gearwrench Sockets & Ratchets