Shop All Impact Bit Sockets
Gearwrench
3/8" Drive Hex Bit Impact SAE Socket 3/16"
Mfr # 84397
Zoro # G0432717
original price:
$7.96
9% off
new price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.36"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84397
- Zoro # G0432717
- UPC # 099575843976
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.36" |
Size | 3/16" |
Details
Socket Type | Hex Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Category Type | Hex Socket |
Impact Rated | No |
Product Type | Drive Impact Hex Socket, 3/8in, 3/16in |
Description
Drive Impact Hex Socket, 3/8in, 3/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4" Drive Metric, 27 pcs (SKT35206)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 8-1/2"L, SDS Plus, 25PK (HCFC2042B25)
- UNIBOR 1.3/4 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27256)
- IRWIN T Handle Tap Wrench, 1/4" to 1/2" (12002)
- GEARWRENCH 1/2" Drive Hex Bit Impact SAE Socket 11/16" (84639)
- GEARWRENCH 1/2" Drive Hex Bit Impact SAE Socket 5/8" (84638)
- GEARWRENCH 1/2" Drive Hex Bit Impact SAE Socket 1/2" (84636)
- GEARWRENCH 3/8" Drive Hex Bit Impact SAE Socket 1/4" (84399)
- GEARWRENCH 3/8" Drive Hex Bit Impact SAE Socket 5/16" (84400D)
- GEARWRENCH 1/2" Drive Hex Bit Impact Metric Socket 13mm (84630)
- WESTWARD 1/2 in Drive Impact Socket Bit 6 mm, Metric (4LZE8)
- Gearwrench Sockets & Ratchets