Shop All Socket Extensions
Gearwrench
3/8" Drive Extension 6"
Mfr # 81242
Zoro # G4560766
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 81242
- Zoro # G4560766
- UPC # 99575812422
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Extension |
Drive Type | Square |
Description
Ext Std 3/8Dr 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA 24" Walk-Behind Concrete Flat Saw, 9.7" Cut Depth, 20.8hp Honda 4-Cycle (FS 524)
- DRILLCO 8MM X 1.25, CARBON BOTTOM TAP - 2000C (20C080BB)
- OSG Screw Machine Drill Bit, 1/32 in Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595079)
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 24 mm Drill Size Metric, 09449 Drill Size Decimal (DWDTSMM24.00)
- GEARWRENCH Torx Socket 1/4" Drive x E4, 0.984" Length, black oxide (80186)
- GEARWRENCH 3 Piece 3/8" Drive X-Core™ Pinless Universal Joint Impact Extension Set 6", 9" & 12" (84453)
- GEARWRENCH 3/8" Drive Wobble Extension 10" (81248)
- GEARWRENCH 3 Piece 1/2" Drive Wobble Extension Set 5", 10" & 15" (81301)
- GEARWRENCH 1/2" Drive Locking Extension 10" (81350)
- GEARWRENCH 1/4" Drive Extension 3" (81113D)
- STANLEY Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (86-207)
- Gearwrench Sockets & Ratchets