Shop All Socket Extensions
Gearwrench
3/8" Drive Extension 18"
Mfr # 87804
Zoro # G0598195
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 87804
- Zoro # G0598195
- UPC # 099575878046
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Extension |
Drive Type | Square |
Description
Extension 3/8 Drive 18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 62-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (209396)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" 6 Point SAE Sh (CMMT43002)
- L.H. DOTTIE L.H. Dottie 6500' Two Ply Pull Line (Pail) (6502P)
- MAKITA Guide Rail Splinter Guard Replacement St (191J53-1)
- GEARWRENCH 3/4" Drive Extension 5" (81411)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 12mm (84492)
- GEARWRENCH 10 Piece 1/4", 3/8" & 1/2" Drive External Torx® Socket Set (80582)
- GEARWRENCH 1/4" Drive Extension 14" (81118)
- GEARWRENCH 1/4" Drive Wobble Extension 4" (81120)
- GEARWRENCH 1/2" Drive Locking Extension 3" (81348)
- PROTO Locking Extension 3/4" Dr, 8 in L, 1 Pieces, Chrome (J5661)
- Gearwrench Sockets & Ratchets