Shop All Socket Extensions
Gearwrench
3/8" Drive Extension 12"
Mfr # 81244
Zoro # G4560790
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 81244
- Zoro # G4560790
- UPC # 099575812446
- Country of Origin China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Extension |
Drive Type | Square |
Description
The GEARWRENCH 81244 3/8" Drive Extension is designed to help you reach past obstructions and get to fasteners in narrow spaces. This 12" extension has a square drive. The GEARWRENCH 81244 3/8" Drive Extension is an essential tool for anyone who works with their hands.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Bag, Canvas Bag with Zipper, Large Blue, Blue, Canvas (5539LBLU)
- STEELMAN 13mm Swivel Head 3/8-Inch Drive, 9-Inch Extension Impact Socket (97893)
- WILTON Work Positioner, Midget (345)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-MM5 WSM10S)
- GEARWRENCH 1/2" Drive Extension 3" (81340)
- GEARWRENCH 3/8" Drive Locking Extension 24" (81281)
- GEARWRENCH 1/4" Drive Pass-Thru™ Extension 3" (221060GR)
- GEARWRENCH 3/8" Drive Extension 10" (81243)
- GEARWRENCH 3/8" Drive Extension 6" (81242)
- GEARWRENCH 5 Pc 14 Drive Extension Set 2, 3, 6, 10 14 (KDT81002D)
- WRIGHT TOOL EXTENSION 3/8 DR 3" (WR3403)
- Gearwrench Sockets & Ratchets