Shop All Bolt & Screw Extractors
Gearwrench
3/8" Drive Bolt Biter™ Impact Extraction Socket 9/16"
Mfr # 84769
Zoro # G1239998
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tapered
- Size 9/16"
- Drive Size (In.) 3/8
- Impact Rated Yes
- Overall Length (In.) 3-53/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84769
- Zoro # G1239998
- UPC # 099575847691
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | 9/16" |
Drive Size (In.) | 3/8 |
Overall Length (In.) | 3-53/64 |
Large End Dia. (In.) | 1-49/64 |
Drive Size | 3/8 in |
Socket Length | 3/8 in |
Socket Depth | Standard |
Socket Size | 9/16 in |
Description
Bolt Extractor, Socket Size 9/16 in, Socket Shape 7-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Lenox Classic CTL Bandsaw Blade 8' 3-3/4" Long x 3/4" Wide, 18 TPI x 0.035 Thick (85904CLB82535)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134170001)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650510708)
- FREEMAN PSTHSF 1" Aluminum Pneumatic Tool Hook with 1/4" Straight Industrial F (PSTHSF)
- GEARWRENCH 8 Piece Bolt Biter™ Nut Extractor & Driver Set (86170)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 8mm [5/16"] (84755)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 1/2-" (84764)
- GEARWRENCH 12mm Bolt Biter™ Nut Extractor & Driver (86185)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 16- mm [5/8-"] (84770)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19- mm [3/4-"] (84776)
- CENTURY DRILL & TOOL Set 6Pc SF Screw Extractor (73214)
- Gearwrench Bolt & Screw Extractors