Shop All Bolt & Screw Extractors
Gearwrench
3/8" Drive Bolt Biter™ Impact Extraction Socket 19mm [3/4"]
Mfr # 84777
Zoro # G1240113
original price:
$23.99
5% off
new price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tapered
- Size 19mm
- Drive Size (In.) 3/8
- Large End Dia. (In.) 1-49/64
- Application Removes Rounded, Rusty and Damaged Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84777
- Zoro # G1240113
- UPC # 099575847776
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | 19mm |
Drive Size (In.) | 3/8 |
Large End Dia. (In.) | 1-49/64 |
Overall Length (In.) | 3-53/64 |
Drive Size | 3/8 in |
Socket Length | 3/8 in |
Socket Depth | Standard |
Socket Size | 3/4 in |
Description
Bolt Extractor, Socket Size 3/4 in, Socket Shape 7-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-149 Steel Stakes, I Beam 30" (10/Pkg) (14-149)
- MILWAUKEE TOOL 1-13/16" x 2" Annular Cutter (49-59-2181)
- WRIGHT TOOL 1 in Drive, 13/16" 6 pt SAE Socket, 6 Points (8893)
- BIG HORN 6 Inch Mini Hacksaw (19244)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 13- mm [1/2"] (84765)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 7mm (84753)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 14mm [9/16-"] (84768)
- GEARWRENCH 12mm Bolt Biter™ Nut Extractor & Driver (86185)
- GEARWRENCH 1/4-" Bolt Biter™ Nut Extractor & Driver (86172)
- GEARWRENCH 3/8-" Bolt Biter™ Nut Extractor & Driver (86178)
- CENTURY DRILL & TOOL Screw Extractor 6 PC Set CD (73414)
- Gearwrench Bolt & Screw Extractors