Shop All Bolt & Screw Extractors
Gearwrench
3/8" Drive Bolt Biter™ Impact Extraction Socket 16mm [5/8"]
Mfr # 84771
Zoro # G1368229
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tapered
- Size 16mm
- Drive Size (In.) 3/8
- Impact Rated Yes
- Application Removes Rounded, Rusty and Damaged Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84771
- Zoro # G1368229
- UPC # 099575847714
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | 16mm |
Drive Size (In.) | 3/8 |
Overall Length (In.) | 3-53/64 |
Large End Dia. (In.) | 1-49/64 |
Socket Size | 5/8 in |
Drive Size | 3/8 in |
Socket Length | 3/8 in |
Socket Depth | Standard |
Description
Bolt Extractor, Socket Size 5/8 in, Socket Shape 7-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2" POWER BIT TORX T10 (48-32-4482)
- DRILL AMERICA 1-3/4" HSS Shell End Mill (DWCA1614)
- VIKING Reduced Shank Bit, 35/64in, HSS, 135 Deg (VI 29570)
- KNIPEX 3 Piece Bi-Material Grip Plier Set Non-Slip Plastic Coating/Two-Color Multi-Component Grips Handle (00 20 09 V01)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 10mm (84759)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 8mm [5/16"] (84755)
- GEARWRENCH 7mm Bolt Biter™ Nut Extractor & Driver (86175)
- GEARWRENCH 10- mm Bolt Biter™ Nut Extractor & Driver (86180)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 10- mm (84758)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 7mm (84753)
- IRWIN Screw Extractor+Bit No.1 (53701)
- Gearwrench Bolt & Screw Extractors