Shop All Bolt & Screw Extractors
Gearwrench
3/8" Drive Bolt Biter™ Impact Extraction Socket 14mm [9/16-"]
Mfr # 84768
Zoro # G1368283
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tapered
- Size 14mm
- Drive Size (In.) 3/8
- Large End Dia. (In.) 1-49/64
- Application Removes Rounded, Rusty and Damaged Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84768
- Zoro # G1368283
- UPC # 099575847684
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | 14mm |
Drive Size (In.) | 3/8 |
Large End Dia. (In.) | 1-49/64 |
Overall Length (In.) | 3-53/64 |
Socket Length | 3/8 in |
Socket Size | 9/16 in |
Socket Depth | Standard |
Drive Size | 3/8 in |
Description
Bolt Extractor, Socket Size 9/16 in, Socket Shape 7-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Nozzle, Penetr 1/8 Npt H-102 (38713)
- WESTWARD Drywall Taper, Dry Tape, 500 ft. Roll (13P538)
- VEGA Hex 7/32 Power Bit x 2-3/4 (170H1464A)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK3 (T244D3)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 13mm (84766)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 12mm (84763)
- GEARWRENCH 3/8-" Bolt Biter™ Nut Extractor & Driver (86178)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 9/16" (84769)
- GEARWRENCH 7mm Bolt Biter™ Nut Extractor & Driver (86175)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19- mm [3/4-"] (84776)
- ZORO SELECT One Way Screw Removal Tool, Size #8, #10 (151450)
- Gearwrench Bolt & Screw Extractors