Shop All Bolt & Screw Extractors
Gearwrench
3/8" Drive Bolt Biter™ Impact Extraction Socket 14- mm
Mfr # 84767
Zoro # G1239989
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tapered
- Size 14mm
- Drive Size (In.) 3/8
- Material Alloy Steel
- Application Removes Rounded, Rusty and Damaged Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84767
- Zoro # G1239989
- UPC # 099575847677
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | 14mm |
Drive Size (In.) | 3/8 |
Large End Dia. (In.) | 1-49/64 |
Overall Length (In.) | 3-53/64 |
Socket Depth | Standard |
Socket Length | 3/8 in |
Drive Size | 3/8 in |
Socket Size | 14 mm |
Description
Bolt Extractor, Socket Size 14 mm, Socket Shape 7-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES Shop Grinder 6 Grinding & Wire Wheel 1/2H (577126)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (16053)
- URREA Jaw safety clip for 6-ton puller (4211S)
- POWERBUILT 1/2" Drive 1/2" Impact Socket (647151)
- GEARWRENCH 8mm [5/16"] Bolt Biter™ Nut Extractor & Driver (86177)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 8mm [5/16"] (84755)
- GEARWRENCH 12mm Bolt Biter™ Nut Extractor & Driver (86185)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19- mm [3/4-"] (84776)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 7mm (84753)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 10mm (84759)
- WALTON 1/2 (12Mm) 4-Flute Extra Fingers (12504)
- Gearwrench Bolt & Screw Extractors