Shop All Bolt & Screw Extractors
Gearwrench
3/8" Drive Bolt Biter™ Impact Extraction Socket 13- mm [1/2"]
Mfr # 84765
Zoro # G1368317
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tapered
- Size 13mm
- Drive Size (In.) 3/8
- Features Grips Dual Size and Minus Size Sockets
- Application Removes Rounded, Rusty and Damaged Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84765
- Zoro # G1368317
- UPC # 099575847653
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | 13mm |
Drive Size (In.) | 3/8 |
Overall Length (In.) | 3-53/64 |
Large End Dia. (In.) | 1-49/64 |
Socket Size | 1/2 in |
Drive Size | 3/8 in |
Socket Length | 3/8 in |
Socket Depth | Standard |
Description
Bolt Extractor, Socket Size 1/2 in, Socket Shape 7-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combo Wrench Set, Antislip, 7/16-5/8in, 4Pc (J1270B)
- MILWAUKEE TOOL MX Handheld Core Drill Kit, Rotary Hammer (MXF301-2CP, 2912-22)
- DYNAMIC 3/8" Drive SAE Magnetic, 26 Socket Organizer (D029002)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 00 300)
- GEARWRENCH 7mm Bolt Biter™ Nut Extractor & Driver (86175)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 10- mm (84758)
- GEARWRENCH 13- mm [1/2"] Bolt Biter™ Nut Extractor & Driver (86187)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 13mm (84766)
- GEARWRENCH 3/8" Bolt Biter™ Nut Extractor & Driver (86179)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 8mm [5/16"] (84755)
- EAZYPOWER One Way Screw Remover, No.14 (88247)
- Gearwrench Bolt & Screw Extractors