Shop All Bolt & Screw Extractors
Gearwrench
3/8" Drive Bolt Biter™ Impact Extraction Socket 12- mm
Mfr # 84762
Zoro # G1368213
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tapered
- Size 12mm
- Drive Size (In.) 3/8
- Material Alloy Steel
- Features Grips Dual Size and Minus Size Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84762
- Zoro # G1368213
- UPC # 099575847622
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | 12mm |
Drive Size (In.) | 3/8 |
Large End Dia. (In.) | 1-49/64 |
Overall Length (In.) | 3-53/64 |
Socket Size | 12 mm |
Socket Depth | Standard |
Socket Length | 3/8 in |
Drive Size | 3/8 in |
Description
Bolt Extractor, Socket Size 12 mm, Socket Shape 7-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (P135CU)
- MILWAUKEE TOOL M18FUEL Hammer Drill/Drive + Grinder Kit (2904-22, 2880-20)
- GEARWRENCH 16 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set (9602N)
- MILWAUKEE TOOL Wire Stripper/Cutter, Steel CAP, 0.787 lb (48-22-3083)
- GEARWRENCH 8 Piece Bolt Biter™ Nut Extractor & Driver Set (86170)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 16mm [5/8"] (84771)
- GEARWRENCH 10- mm Bolt Biter™ Nut Extractor & Driver (86180)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 3/8-" (84756)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 12mm (84763)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 9/16" (84769)
- WESTWARD Screw Extractor Spiral Flute Size #3 (2RUP1)
- Gearwrench Bolt & Screw Extractors