Shop All Bolt & Screw Extractors
Gearwrench
3/8" Drive Bolt Biter™ Impact Extraction Socket 11mm [7/16"]
Mfr # 84761
Zoro # G1368186
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tapered
- Size 11mm
- Drive Size (In.) 3/8
- Features Grips Dual Size and Minus Size Sockets
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84761
- Zoro # G1368186
- UPC # 099575847615
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | 11mm |
Drive Size (In.) | 3/8 |
Large End Dia. (In.) | 1-49/64 |
Overall Length (In.) | 3-53/64 |
Drive Size | 3/8 in |
Socket Length | 3/8 in |
Socket Depth | Standard |
Socket Size | 7/16 in |
Description
Bolt Extractor, Socket Size 7/16 in, Socket Shape 7-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" Front-Mount Self Centering Top Reversible 3-Jaw Plain Back Chuck (3900-3430)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (301763)
- AMSCOPE High Precision 5-inch Straight Precise Tip Tweezers (TW-013)
- US TAPE 72 in Adhesive Tape Measure, 3/4 in Blade (50014)
- GEARWRENCH 10- mm Bolt Biter™ Nut Extractor & Driver (86180)
- GEARWRENCH 10mm Bolt Biter™ Nut Extractor & Driver (86181)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 12mm (84763)
- GEARWRENCH 3/8-" Bolt Biter™ Nut Extractor & Driver (86178)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 13- mm [1/2"] (84765)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 3/8-" (84756)
- DRILL AMERICA #2 Carbon Steel Screw Extractor (DEWEZ2)
- Gearwrench Bolt & Screw Extractors