Shop All Bolt & Screw Extractors
Gearwrench
3/8" Drive Bolt Biter™ Impact Extraction Socket 11/16"
Mfr # 84775
Zoro # G1368265
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tapered
- Size 11/16"
- Drive Size (In.) 3/8
- Features Grips Dual Size and Minus Size Sockets
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84775
- Zoro # G1368265
- UPC # 099575847752
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | 11/16" |
Drive Size (In.) | 3/8 |
Overall Length (In.) | 3-53/64 |
Large End Dia. (In.) | 1-49/64 |
Drive Size | 3/8 in |
Socket Length | 3/8 in |
Socket Size | 11/16 in |
Socket Depth | Standard |
Description
Bolt Extractor, Socket Size 11/16 in, Socket Shape 7-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 in. Segmented Ductile Iron Cutting Blade (49-93-7340)
- EREM 5 3/4 in Needle Nose Plier Ergonomic Handle (2411PD)
- PROTO 4 Piece Precision Plier Set Cushion Grip Handle (J2804SMP)
- DRILL AMERICA 1/4"x3/32" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1/4)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 13- mm [1/2"] (84765)
- GEARWRENCH 1/4-" Bolt Biter™ Nut Extractor & Driver (86172)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19- mm [3/4-"] (84776)
- GEARWRENCH 7mm Bolt Biter™ Nut Extractor & Driver (86175)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 1/2-" (84764)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 10mm (84759)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, No 2 (73402)
- Gearwrench Bolt & Screw Extractors