Shop All Bit Sockets
Gearwrench
3/8" Drive Ball End Hex Bit SAE Socket 5/32"
Mfr # 80540
Zoro # G0425848
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Ball End Hex Bit
- Number of Points 6
- Finish Chrome plated
- Overall Length 1.653"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80540
- Zoro # G0425848
- UPC # 099575805400
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.653" |
Size | 5/32" |
Details
Socket Type | Ball End Hex Bit |
Number of Points | 6 |
Finish | Chrome plated |
Item | Ball Hex Bit Socket |
SAE or Metric | SAE |
Category Type | Socket Bits |
Product Type | Ball Hex Bit Socket,3/8in Drive,5/32in |
Description
Ball Hex Bit Socket,3/8in Drive,5/32in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Parallel Key DIN6885, Form:A, B=8, L=40, H=7, Steel 1.1192 (K0696.08X40)
- CHICAGO-LATROBE Screw Machine Drill Bit, H Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50837)
- GREY PNEUMATIC SKT 1-1/2" DRIVE X 1-3/4" HEX DRIVER IM (GP6956F)
- CLEVELAND 10-24 NC GH3 2FL TPR 1001 BRT TAP (C83369)
- GEARWRENCH 3/8" Drive Tamper-Proof Torx® Bit Socket T55 (80459)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 3/16" (80417)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 10mm (80431)
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 1/8" (80155)
- GEARWRENCH 3/8" Drive Ball End Hex Bit Metric Socket 10mm (82506)
- GEARWRENCH 3/8" Drive Ball End Hex Bit SAE Socket 5/16" (80544)
- WILLIAMS 3/8" Dr, 1/8" Size, SAE Hex Bit Socket, 6 Pts, Finish: High Polished Chrome (35100-TH)
- Gearwrench Bit Sockets