Shop All Bit Sockets
Gearwrench
3/8" Drive Ball End Hex Bit Metric Socket 4mm
Mfr # 82500
Zoro # G0425820
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/8"
- SAE or Metric Metric
- Overall Length 1.654"
- Finish Chrome
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82500
- Zoro # G0425820
- UPC # 099575825002
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.654" |
Details
SAE or Metric | Metric |
Item | Ball Hex Bit Socket |
Finish | Chrome |
Tether Capable | Not Tether Capable |
Category Type | Socket Bits |
Drive Type | Hex |
Tether Ready | No |
Product Type | Ball Hex Bit Socket,3/8in Drive,4mm |
Description
Ball Hex Bit Socket,3/8in Drive,4mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS TOOLS Spec Ops 22 oz Milled Face Framing Hammer 145 in PolypropyleneTPR Handle (SPEC-M22CF-S)
- CHICAGO-LATROBE Screw Machine Drill Bit, #38 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49408)
- ICS Clutch Spring (543928)
- POWERBUILT Harmonic Balancer Puller & Installer Kit138 (647758)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 3/8" (80421)
- GEARWRENCH 1/2" Drive Mid Length Hex Bit SAE Socket 3/8" (82557)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T20 (80535)
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 17mm (82584)
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 14mm (82583)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 2mm (80161)
- URREA 3/8" Drive Hex 3/16" Short Bit Socket (4990-3/16)
- Gearwrench Bit Sockets