Shop All Hand Ratchets
Gearwrench
3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 9.4" L, Full Polish Chrome Finish
Mfr # 81208T
Zoro # G8040016
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Fixed
- Reversing Yes
- Head Style Teardrop
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81208T
- Zoro # G8040016
- UPC # 099575012082
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 9.4" |
Details
Item | Hand Ratchet |
Head Movement | Fixed |
Reversing | Yes |
Head Style | Teardrop |
Nonsparking | No |
Insulated / Uninsulated | Uninsulated |
Finish | Full Polish Chrome |
Number of Geared Teeth | 90 |
Tether Capable | Not Tether Capable |
Min. Arc Swing | 4 Degrees |
Tether Style | Not Tether Capable |
Description
Hand Ratchet, Reversing Yes, Overall Length 9 in, Drive Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Large Plastic Surfaces (48-21-0002)
- KEYSCO TOOLS Hand Sanding Block, 5 In L (77396)
- GEARWRENCH 3/8" Drive Long Length Hex Bit SAE Socket 5/16" (82535)
- MELIN TOOL CO End Mill, Carbide, GP, R.060, 3/8" x 1 (CCMG-1212-R060)
- GEARWRENCH 3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 8.39" L, Full Polish Chrome Finish (81211T)
- GEARWRENCH 3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 11" L, Full Polish Chrome Finish (81264T)
- GEARWRENCH 14 Dr 90T Cushion Grip Long Handle Ratchet (KDT81029T)
- GEARWRENCH 38 120XP Dual Material Flex Head Teardrop Ratchet 1312 (KDT81210P)
- GEARWRENCH 14 Dr 90 Tooth Flex Teardrop Ratchet (KDT81009T)
- GEARWRENCH 14 Dr 90 Tooth Teardrop Ratchet (KDT81007T)
- GEARWRENCH 2 Pc. 3/8" Drive 90 Tooth Compact Head Ratchet Set (81253T)
- Gearwrench Sockets & Ratchets