Shop All Hand Ratchets
Gearwrench
3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 11" L, Full Polish Chrome Finish
Mfr # 81215T
Zoro # G8037058
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Flexible
- Reversing Yes
- Head Style Teardrop
- Overall Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81215T
- Zoro # G8037058
- UPC # 099575002151
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 11" |
Details
Item | Hand Ratchet |
Head Movement | Flexible |
Reversing | Yes |
Head Style | Teardrop |
Nonsparking | No |
Insulated / Uninsulated | Uninsulated |
Finish | Full Polish Chrome |
Number of Geared Teeth | 90 |
Tether Capable | Not Tether Capable |
Min. Arc Swing | 4 Degrees |
Tether Style | Not Tether Capable |
Description
When you need to tighten or loosen fasteners, the GEARWRENCH 81215T 3/8" Drive 11" Teardrop Hand Ratchet is a must-have. It features a flexible head that can be rotated for improved access in tight spaces. This teardrop hand ratchet has 90 geared teeth with 4 degrees min arc swing. Its full polish chrome finish ensures it will look great and resist corrosion. The 3/8" drive makes it compatible with most sockets and extensions. If you want to make your work easier, invest in the GEARWRENCH 81215T 3/8" Drive 11" Teardrop Hand Ratchet today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Diagonal Pliers, 6" (15201)
- DRILL AMERICA 1/8" HSS Double End Drill Bit (DWDDE1/8)
- CAPRI TOOLS Ultra Precision Torque Screwdriver Set, 1.5 to 6 Inch Pound (21075S)
- WESTWARD Hole Cutter Kit, Carbide, 9 Pc (6EXN7)
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 24" L, Full Polish Chrome Finish (81363T)
- GEARWRENCH 12 Drive 90 Tooth Ratchet Repair Kit (KDT81339T)
- GEARWRENCH 1/4" Drive 90T Locking Flex Head Ratchet (81015T)
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 15" L, Full Polish Chrome Finish (81360T)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 90-Tooth Flex Head Teardrop Ratchet Set (81216T)
- GEARWRENCH 14 Dr 90T Long Handle Teardrop Ratchet (KDT81028T)
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Thumbwheel Ratchet, Chrome (49270)
- Gearwrench Sockets & Ratchets