Shop All Hand Ratchets
Gearwrench
3/8" Drive 72-Tooth Thumbwheel Ratchet
Mfr # 81226
Zoro # G0449331
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Rotates 360 Degrees
- Reversing Yes
- Number of Geared Teeth 72
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81226
- Zoro # G0449331
- UPC # 099575812262
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Details
Item | Thumbwheel Ratchet,3/8 in. Drive |
Head Movement | Rotates 360 Degrees |
Reversing | Yes |
Number of Geared Teeth | 72 |
System of Measurement | Inch |
Number of Pieces | 1 |
Features | Contoured Handle for Maximum Grip Force; 72 Tooth Gear for 5 Degree Ratchet Angle; Reversing Lever |
Handle | Contoured |
Description
The GEARWRENCH 81226 3/8" Drive Thumbwheel Ratchet is a powerful tool with 72 geared teeth. The rotating head allows you to adjust the position of the ratchet for better access and use. With a contoured handle that provides maximum grip force, this thumbwheel ratchet offers precise control over your work. It has a 72 tooth gear which gives you 5 degree angles when it comes to turning. The reversing lever makes it easy to change directions while you are working on tight spaces. This hand ratchet measures 3/8 in. drive and has a reversible head that rotates 360 degrees. The GEARWRENCH 81226 3/8" Drive Thumbwheel Ratchet is an excellent tool for getting your job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/8 x 6.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2070x1)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC 1/8 (54050)
- MITUTOYO Battery Cap (02ACA381)
- HALDER SUPERCRAFT Dead Blow Sledge Hammer, 20 lb., 39-1/4" (3366.11)
- GEARWRENCH 1/2" Drive 90T Locking Flex Head Ratchet 17" (81362T)
- GEARWRENCH 3 Pc. 3/8" Drive 90T Cushion Grip Ratchet Spark Plug Set (81229T)
- GEARWRENCH 3/8" Drive 45 Geared Teeth Teardrop Head Style Hand Ratchet, 10.3" L, Full Polish Chrome Finish (81219)
- GEARWRENCH 3/8" Drive 120XP Locking Flex Head Ratchet 13.5" (81297)
- GEARWRENCH 14 Drive 90 Tooth Ratchet Repair Kit (KDT81099T)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Reversible Ratcheting Combination SAE Wrench Set with Tool Roll (9567RN)
- WELLER Crescent 3/8 in. drive Teardrop Ratchet 72 teeth (CRW11)
- Gearwrench Sockets & Ratchets