Shop All Hand Ratchets
Gearwrench
3/8" Drive 72 Geared Teeth Roto Head Style Roto Ratchet, 9.840" L, Bright Chrome Finish
Mfr # 81225
Zoro # G0443180
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Rotates 360 Degrees
- Head Style Roto
- Overall Length 9.840"
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81225
- Zoro # G0443180
- UPC # 099575812255
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 9.840" |
Head Height | 0.71 |
Head Width | 1.72 |
Details
Item | Roto Ratchet,Cushion Grip |
Head Movement | Rotates 360 Degrees |
Head Style | Roto |
Finish | Bright Chrome |
Number of Geared Teeth | 72 |
System of Measurement | Inch |
Number of Pieces | 1 |
Features | Dual Material Comfort Grip Handle; Bright Chrome Finish; 360 Degree Rotating Head for Speed and Access; Round Shaped Head; Meets or Exceeds ASME B107.10M |
Standards | ASME B107.10 |
Description
Roto Ratchet,Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Door Lock Installation Kit (D180004)
- SENCO Air Stapler, 1/2 in. Crown, 20 ga. (SFT10XP)
- GS TOOLING 8" x 10" Precision Milling Machine Vise (327300)
- WESTWARD Curved Claw Hammer, 20 Oz, Hickory Handle (2DBP8)
- GEARWRENCH 1/2" Drive 120XP Dual Material Handle Locking Flex Head Ratchet 19" (81375)
- GEARWRENCH 3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 11" L, Full Polish Chrome Finish (81264T)
- GEARWRENCH 14 Drive 120XP Dual Material Flex Head Teardrop Ratchet 8 (KDT81009P)
- GEARWRENCH 3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 8.39" L, Full Polish Chrome Finish (81211T)
- GEARWRENCH 3/4" Drive 43-Tooth Round Head Ratchet 20" (88800)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 72-Tooth Thumbwheel Ratchet Set (81222)
- POWERBUILT 1/2" Drive 12" Flex Handle (642504)
- Gearwrench Sockets & Ratchets