Shop All Socket Extensions
Gearwrench
3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 8mm
Mfr # 84489
Zoro # G0597985
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Output Drive Size 3/8"
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84489
- Zoro # G0597985
- UPC # 099575844898
- Country of Origin China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Output Drive Size | 3/8" |
Details
SAE or Metric | Metric |
Item | Pinless Universal Impact Extension Socket |
Number of Points | 6 |
Description
Pinless Socket Extension,3/8 In. Dr,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex and Hex Ball, T-Handle, 5/32 x 6 in (LTB5326)
- CRESCENT SLIP JOINT PLIERS 8"" (H28V)
- WALLBOARD TOOL CO 10in. Taping Knife With Textured Handle 21-020-TH-10 (21-020/TH-10)
- DEWALT 3" Carbide Grit T-Shank Cobalt Steel Jig Saw Blade (DW3768-5)
- GEARWRENCH SET 14DR TOOL ACCES SET 7PC (KDT86535)
- GEARWRENCH 10 Piece 1/4", 3/8" & 1/2" Drive External Torx® Socket Set (80582)
- GEARWRENCH 4 Piece 3/8" Drive Extension Set 1-1/2", 3", 6" & 12" (81200D)
- GEARWRENCH 3/4" Drive Extension 5" (81411)
- GEARWRENCH 1/4" Drive Extension 3" (81113D)
- GEARWRENCH 3 Pc. 1/2" Drive Extension Set 5", 10" & 15" (81300)
- TEKTON 1/2 Inch Drive All Accessories Set (10-Piece) (SHA92014)
- Gearwrench Socket Extensions