Shop All Socket Extensions
Gearwrench
3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 10mm
Mfr # 84490
Zoro # G0597976
$26.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Output Drive Size 3/8"
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84490
- Zoro # G0597976
- UPC # 099575844904
- Country of Origin China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Output Drive Size | 3/8" |
Details
SAE or Metric | Metric |
Item | Pinless Universal Impact Extension Socket |
Number of Points | 6 |
Description
Pinless Socket Extension,3/8 In. Dr,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Wrench Set SAE 17 Pieces 3/8 in to 1 1/8 in , Chrome (4PL90)
- IGAGING Dial Caliper, 6" Shock Proof - 100-020-S06 (100-020-S06)
- BLAIR EQUIPMENT CO Rotacut 0.38 in. Rotobroach Control, 3PK (BL11108-3)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- GEARWRENCH 1/2" Drive Extension 20" (87854)
- GEARWRENCH 4 Piece 3/8" Drive Extension Set 1-1/2", 3", 6" & 12" (81200D)
- GEARWRENCH 1/4" Drive Wobble Extension 2" (81119)
- GEARWRENCH 4 Pc 38 Drive Extension Set 112, 3, 6 12 (KDT81200D)
- GEARWRENCH 13 Piece 1/4", 3/8" & 1/2" Drive External Torx® Socket Set (80583)
- GEARWRENCH 3/8" Drive Extension 6" (81242)
- CRAFTSMAN Socket Extension 1/2" Dr, 7 1/4 in L, 1 Pieces, Full Polish (CMMT44131)
- Gearwrench Socket Extensions