Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal SAE Socket 7/16"
Mfr # 84481
Zoro # G1954659
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.181"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84481
- Zoro # G1954659
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.181" |
Size | 7/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | black oxide |
Socket Type | Standard Pinless Universal Impact |
Tether Ready | No |
Product Type | Skt imp pnls unv 3/8dr 6pt 7/16 |
Description
Skt imp pnls unv 3/8dr 6pt 7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Hand File, 6", Handle, Cut 2 (1-100-06-2-2)
- PERFORMANCE TOOL 11 In Straight Long Handle Pliers Pliers-Long Nos, W1044 (W1044)
- KO-KEN Bit Socket TORX T10 50mm Z-series 3/8 Sq. Drive (3025Z.50-T10)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 1/4 In (TCQJD8A-72)
- GEARWRENCH 13 Piece 3/8" Drive 6 Point Deep Impact Metric Socket Set (84914N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-1/4" (84824)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 23mm (84581N)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 22mm- [7/8-"] (86076)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 24mm (84582N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 5/16" (84322N)
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 12-Point Impact Socket (SID13224)
- Gearwrench Sockets & Ratchets