Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 24mm
Mfr # 84474
Zoro # G8595443
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.197"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84474
- Zoro # G8595443
- UPC # 099575844744
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.197" |
Size | 24mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Universal Joints |
Finish | black oxide |
Socket Type | Standard Pinless Universal Impact |
Description
Pinless Universal Impact Socket,3/8 In. Drive,24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Metric L Key, 1.3 mm Tip Size, 1 39/64 in Long, 13 mm Short (J46304)
- S & H INDUSTRIES SANDER ORBITAL DA W/PAD 6" (VKVT200)
- CENTURY DRILL & TOOL Bi-Metal Jigsaw, Blade 18T, T-Shank (06236)
- DRILL AMERICA m27x2 2"OD HSS Round Die (DWTMR2-27X2)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 18mm (84468)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 14mm (84464)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 16mm (84466)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 15/16" (84387N)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 22mm (84984)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 36mm (84993)
- MILWAUKEE TOOL 1/2In Socket Retainer For Cordless Impact (34-40-0900)
- Gearwrench Sockets & Ratchets