Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 22mm
Mfr # 84472
Zoro # G8595400
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.197"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84472
- Zoro # G8595400
- UPC # 099575844720
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.197" |
Size | 22mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Pinless Universal Impact |
Category Type | Universal Joints |
Finish | black oxide |
Description
Pinless Universal Impact Socket,3/8 In. Drive,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rule, Steel (182-126)
- WESTWARD Puller, 2/3 Ton, 2/3 Jaw (4YT14)
- GENERAL TOOLS DRILL STOP SET (GNS838)
- NUPLA Hammer Dead Blow24Oz Org (10275)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 19mm (84469)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 15/16" (84866)
- GEARWRENCH 1/4" Drive 6 Point Standard Impact Metric Socket 8mm (84117)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 22mm [7/8"] (86077)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 19mm [3/4"] (86073)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 1/4" (84128)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 6-Point Impact Socket (SID22036)
- Gearwrench Sockets & Ratchets