Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 19mm
Mfr # 84469
Zoro # G8595470
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.197"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84469
- Zoro # G8595470
- UPC # 099575844690
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.197" |
Size | 19mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | black oxide |
Socket Type | Standard Pinless Universal Impact |
Category Type | Universal Joints |
Description
Pinless Universal Impact Socket,3/8 In. Drive,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Repl Blade, Cable Cutter, For 22UN71 (22UN76)
- IRWIN Ship Auger Bit, 1 5/8 In, 17 In L (1773957)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4116)
- KO-KEN Socket 12mm 6 Point 38mm Magnet 1/2 Sq. Drive (14400MG-12)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 10mm (84460)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 13mm (84463)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 12mm (84462)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 10mm (84333N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 14mm (84315N)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 21mm- [13/16-"] (86074)
- DYNAMIC Tools 2-1/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025566)
- Gearwrench Sockets & Ratchets