Shop All Sockets
Gearwrench
3/8" Drive 6 Point Standard SAE Socket 9/16"
Mfr # 80355
Zoro # G0445140
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 0.984"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80355
- Zoro # G0445140
- UPC # 099575803550
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 0.984" |
Size | 9/16" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Socket,3/8in,drive 6pt Stndr,sae,9/16in |
Description
Socket,3/8in,drive 6pt Stndr,sae,9/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Dust Port with 4 Mounting Holes (11428)
- MORSE Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-10' 10-1/2)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 5/16 (C30520)
- MILWAUKEE TOOL 3" Diamond Premium Core Bit (48-17-3030)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 1/4" (80350)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 5/16" (80351)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 3/8" (80352)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 18mm (80386)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 5/16" (80214)
- GEARWRENCH 3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 13/16" (3930D)
- KO-KEN Spark Plug Socket 13mm 6 Point 70mm Spring Clip 3/8 Sq. Drive (3300C-13)
- Gearwrench Sockets & Ratchets