Shop All Sockets
Gearwrench
3/8" Drive 6 Point Standard SAE Socket 1/4"
Mfr # 80350
Zoro # G0445037
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 0.984"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80350
- Zoro # G0445037
- UPC # 099575803505
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 0.984" |
Size | 1/4" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Product Type | Socket,3/8in,drive 6pt Stndr,sae,1/4in |
Description
Socket,3/8in,drive 6pt Stndr,sae,1/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL General Purpose Screwdriver Set, Phillips/Slotted Tip, Ergonomic with Tip ID on End, 6-Piece (48-22-2606)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 35,000 RPM, 0.4 hp (G1H350RG4)
- METALPRO Round Punch/Die Set (MP8020)
- DYNAMIC Tools 30" Bolt Cutter, 1/2", 3/8" Cutting Capacity (D091004)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1/2" (80614)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 7/32" (80211)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 7/16" (80353)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 7/16" (80366)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 13mm (80135D)
- GEARWRENCH 1/4" Drive 12 Point Standard Metric Socket 12mm (80206)
- WILLIAMS 1/4" Drive, 1/8" SAE Socket, 6 Points (M-604)
- Gearwrench Sockets