Shop All Sockets
Gearwrench
3/8" Drive 6 Point Standard Metric Socket 22mm
Mfr # 80332
Zoro # G0444976
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.102"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80332
- Zoro # G0444976
- UPC # 099575803321
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.102" |
Size | 22mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Product Type | Socket,3/8in,drive 6pt Stndr,metric,22mm |
Description
Socket,3/8in,drive 6pt Stndr,metric,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, Double Box End (J1193T-A)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 5/16-18 Nc (99505)
- DRILL AMERICA 21/64"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX1221/64)
- CRAFTSMAN Sockets, 3/8" Drive 11mm 6 Point Shallow (CMMT43543)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 1/4" (80509)
- GEARWRENCH 38 Drive 6 Point 6 Magnetic Swivel Spark Plug Socket 916 (KDT3938D)
- GEARWRENCH 3/8" Drive Flex Handle/Breaker Bar 12" (81221)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 9mm (80391)
- GEARWRENCH 3/8" Drive 6 Point 4" Magnetic Swivel Spark Plug Socket 5/8" (3927D)
- GEARWRENCH 1/2" Drive Magnetic Socket Rail Includes 14 Clips (83128)
- PROTO 1 in Drive, 3/4 in 4 pt SAE Socket, 4 Points (J10012SS)
- Gearwrench Sockets & Ratchets