Shop All Sockets
Gearwrench
3/8" Drive 6 Point Standard Metric Socket 16mm
Mfr # 80384
Zoro # G0444915
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 0.984"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80384
- Zoro # G0444915
- UPC # 099575803840
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 0.984" |
Size | 16mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Drive Socket |
Description
Socket,3/8in,drive 6pt Stndr,metric,16mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/8 Inch Roll Pin Punch (66064)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.025 (111202500)
- DRILL AMERICA 6Pc. NPT Pipe Tap Set 1/4", 3/8, 1/2, 3/4, 1", 1-1/4, wooden box (DWTPT1/4-1-1/4SET)
- RECOIL Threaded Insert Tool (2KPHF-3)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 23mm (80635)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 13mm (80381)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 10mm (80132)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 1/4" (80212)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 7/8" (80519)
- GEARWRENCH 1/2" Drive 12 Point Standard SAE Socket 3/4" (80765)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 19mm (80790)
- Gearwrench Sockets