Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Standard Impact SAE Socket 5/8"
Mfr # 84305N
Zoro # G7071821
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.181"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84305N
- Zoro # G7071821
- UPC # 099575000102
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.181" |
Size | 5/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Tether Ready | No |
Product Type | Impact Socket,3/8" Drive,6pt.,5/8" |
Description
Impact Socket,3/8 In. Drive,6pt.,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Paper Bag (5 Pack) for DEWALT Dust Extractors (DWV9401)
- KO-KEN Socket 30mm 6 Point 65mm Thin walled 1/2 Sq. Drive (14301X-30)
- KRAFT TOOL S Jointer, 1/2" x 5/8 (BL161)
- GREY PNEUMATIC SKT SET 3/8 DR 12PC 12PT FRAC SEMI DP I (GP1202SD)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 15/16" (84387N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 13/16" (84308N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 3/8" (84301N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 19mm (84320N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 45mm (84856)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 9mm (84310N)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 46 mm Size, Deep Socket, Black Phosphate (49-66-6421)
- Gearwrench Sockets & Ratchets