Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Standard Impact SAE Socket 3/8"
Mfr # 84301N
Zoro # G7061839
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.102"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84301N
- Zoro # G7061839
- UPC # 099575000065
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.102" |
Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Finish | Manganese Phosphate |
Tether Ready | No |
Product Type | Impact Socket,3/8" Drive,6pt.,3/8" |
Description
Impact Socket,3/8 In. Drive,6pt.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-27/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-27/64)
- MAKITA 18V LXT® 2-1/2" Straight Finish Nailer, 16 Gauge (XNB02Z)
- CTA MANUFACTURING 3/8" Drive, 14mm Metric Socket, 6 Points (1714)
- WILLIAMS Williams Striking Wrench, Offset, 2-3/16", 55mm (8813W)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 14mm (84464)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 4-1/4" (84245)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-13/16" (84880)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 41mm (84852)
- GEARWRENCH 1/2" Drive 6 Point 15/16" Deep Impact Socket (84555N)
- GEARWRENCH 29 Piece 3/8" Drive 6 Point Standard & Deep Impact Metric Socket Set (84925N)
- SUNEX SKT 3/4" DR 2-1/4" IMP (SU472)
- Gearwrench Impact Sockets