Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Standard Impact Metric Socket 8mm
Mfr # 84309N
Zoro # G7087860
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.102"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84309N
- Zoro # G7087860
- UPC # 099575000171
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.102" |
Size | 8mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Manganese Phosphate |
Socket Type | Standard Impact |
Tether Ready | No |
Product Type | Impact Socket,3/8" Drive,6pt.,8mm |
Description
Impact Socket,3/8 In. Drive,6pt.,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (301486)
- STANLEY Center Punch, 5/16 x 4-1/2 In, Yellow (16-228)
- DASCO PRO Solid Punch, 5/32 Tip x 5-1/2" L (565)
- YMW TAPS Spiral Flute Tap, Modified Bottoming 3 Flutes (384607)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 12mm (84147)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 16mm (84466)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-11/16" (84878)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 3-1/2" (84240)
- GEARWRENCH 10 Piece 3/8" Drive 6 Point Deep Universal Impact Metric Socket Set (84924N)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 22mm [7/8"] (86077)
- CAPRI TOOLS 1/2 in Drive 1 in 6-Point SAE Stubby Impact Socket (CP55459)
- Gearwrench Sockets & Ratchets