Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Standard Impact Metric Socket 21mm
Mfr # 84435N
Zoro # G7123308
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.181"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84435N
- Zoro # G7123308
- UPC # 099575000294
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.181" |
Size | 21mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Finish | Manganese Phosphate |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,3/8" Drive 6pt.,21mm |
Description
Impact Socket,3/8 In. Drive 6pt.,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT T 4.5)
- WARWOOD TOOL 6 lb Double Face Sledge, 32 Hickory Safety Grip Handle (13452)
- BONDHUS Torx Sockets And Bits Tool Set With Proguard With Case (13-Piece) (31037)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2050-P2)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 17mm (84318N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 18mm (84319N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 9mm (84310N)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 21mm- [13/16-"] (86074)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 3" (84236)
- GEARWRENCH 29 Piece 3/8" Drive 6 Point Standard & Deep Impact Metric Socket Set (84925N)
- PROTO 1 in Drive Impact Socket 30 mm Size, Deep Socket, black oxide (J10030ML)
- Gearwrench Impact Sockets