Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Standard Impact Metric Socket 18mm
Mfr # 84319N
Zoro # G7161117
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.181"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84319N
- Zoro # G7161117
- UPC # 099575000270
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.181" |
Size | 18mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Socket Type | Standard Impact |
Category Type | Impact Socket |
Product Type | Impact Socket,3/8" Drive,6pt.,18mm |
Description
Impact Socket,3/8 In. Drive,6pt.,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Socket 1-1/16 In, W32034 (W32034)
- DRILL AMERICA 37/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP37/64)
- LENOX Band Saw Blade, 13 ft. 6" L, Teeth per Inch: 8/12 (72198CLB134115)
- ULLMAN Magnetic Pick-Up Tool, 5-7/8in.L, 2 lb. (NO. 15X)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 16mm (84317N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 17mm (84318N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 19mm (84320N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 13/16" (84428N)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 19mm (84469)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 1/2" (84325N)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 42 mm Size, Deep Socket, Black Phosphate (49-66-6417)
- Gearwrench Sockets & Ratchets