Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Standard Impact Metric Socket 17mm
Mfr # 84318N
Zoro # G7163515
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.181"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84318N
- Zoro # G7163515
- UPC # 099575000263
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.181" |
Size | 17mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Socket Type | Standard Impact |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,3/8" Drive,6pt.,17mm |
Description
Impact Socket,3/8 In. Drive,6pt.,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .1375 HSS Chucking Reamer Straight Flute Straight Shank (5474480)
- MAYHEW PUNCH TAPER 1/2 DIA PT 1980 (MY31980)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 24m (54PP05)
- STARRETT Carpenter'S Divider 9" (92-9)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 22mm (84321N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 21mm (84435N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 18mm (84319N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 3/4" (84329N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 43mm (84854)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 17mm (84467)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (907MG)
- Gearwrench Impact Sockets