Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Standard Impact Metric Socket 15mm
Mfr # 84316N
Zoro # G7151378
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.102"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84316N
- Zoro # G7151378
- UPC # 099575000249
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.102" |
Size | 15mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Finish | Manganese Phosphate |
Tether Ready | No |
Product Type | Impact Socket,3/8" Drive,6pt.,15mm |
Description
Impact Socket,3/8 In. Drive,6pt.,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR HSS Stack Annular Cutter1-1/16" X 2" DOC (HCPL.1-1/16)
- BOSTITCH Mini Impact Palm Nailer (PN50)
- JONARD TOOLS Screwdriver Phillips Head #2 X 8 (SDP-28)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (34301308)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 9mm (84310N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 22mm (84321N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 16mm (84317N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 39mm (84850)
- GEARWRENCH 13 Piece 3/8" Drive 6 Point Deep Impact Metric Socket Set (84914N)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 24mm (84582N)
- WESTWARD 1/2 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide (5DFN9)
- Gearwrench Sockets & Ratchets