Shop All Sockets
Gearwrench
3/8" Drive 6 Point SAE Flex Socket 9/16"
Mfr # 80346
Zoro # G0435410
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Flex
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.890"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80346
- Zoro # G0435410
- UPC # 099575803468
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.890" |
Size | 9/16" |
Details
Socket Type | Flex |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome plated |
Item | Flex Socket |
Tether Ready | No |
Product Type | Flex Socket,3/8in Drive 6 Pt.,9/16in |
Description
Flex Socket,3/8in Drive 6 Pt.,9/16in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Valve Wheel Wrench, F, Non-Spark, 2-3/8 in (WV-40)
- WESTWARD Ball Bearing Drawer Slide, 99 lb.Load Capacity, 16 in L Closed, 2 Slides (GGS_56589)
- KYOCERA Micro Drill Bit, Uncoated, 1/32" Bit Size (07307)
- BON TOOL Bon 17-421 Float Pan 36" Carbon Steel Z Clip (17-421)
- GEARWRENCH 3/8" Drive 12 Point Standard Metric Socket 14mm (80490)
- GEARWRENCH 47 Piece 1/4" Drive 6 Point Standard & Deep SAE/Metric Socket Set (80314D)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/4" (80678)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/4" (80517)
- GEARWRENCH 13 Piece 1/4" Drive 6 Point Deep Metric Socket Set (80304)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 7mm (80253)
- WRIGHT TOOL Sckt 3/4" Dr Long Leng Comb Budd Wheel I (6991)
- Gearwrench Sockets & Ratchets