Shop All Sockets
Gearwrench
3/8" Drive 6 Point SAE Flex Socket 5/8"
Mfr # 80347
Zoro # G0435395
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Flex
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.890"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80347
- Zoro # G0435395
- UPC # 099575803475
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.890" |
Size | 5/8" |
Details
Socket Type | Flex |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome plated |
Item | Flex Socket |
Product Type | Flex Socket,3/8in Drive 6 Pt.,5/8in |
Description
Flex Socket,3/8in Drive 6 Pt.,5/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Hexkey Lg 6-In-1 Metric (25161)
- BOSCH Impact Driver Bits, Square, #3, 1" L, PK10 (ITSQ31B)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK50 (41D604)
- NATIONAL HARDWARE 1.5 in. L Zinc-Plated Silver Steel Medium Grip Clamp Organizer 5 lb. cap. , 4PK (N189-002)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 4mm (80138)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 1" (80362)
- GEARWRENCH 1/4" Drive 12 Point Standard Metric Socket 12mm (80206)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 9/16" (80501)
- GEARWRENCH 38 Drive 6 Point Deep Metric Socket 12mm (KDT80394D)
- GEARWRENCH 1/4" Drive 12 Point Standard Metric Socket 10mm (80204)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (41140)
- Gearwrench Sockets & Ratchets