Shop All Sockets
Gearwrench
3/8" Drive 6 Point Metric Flex Socket 12mm
Mfr # 80335
Zoro # G0435307
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Flex
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.850"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80335
- Zoro # G0435307
- UPC # 099575803352
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.850" |
Size | 12mm |
Details
Socket Type | Flex |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome plated |
Item | Flex Socket |
Tether Ready | No |
Product Type | Flex Socket,3/8in Drive 6 Pt.,12mm |
Description
Flex Socket,3/8in Drive 6 Pt.,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Aluminum Hawk, 13 In, ErgoSoft Handle (13A763)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool, 5/32 In (202158)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400135005)
- J.W. WINCO GN851.1-320-T3-NI Latch Toggle Clamp (851.1-320-T3-NI)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 7/16" (80512)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 19mm (80646D)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 8mm (80143)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1-1/4" (80798)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 7/8" (80360)
- GEARWRENCH 13 Piece 1/4" Drive 6 Point Standard Metric Socket Set (80302D)
- PROTO 3/4 in Drive, 1-7/16 in 6 pt SAE Socket, 6 Points (J07523L)
- Gearwrench Sockets